SIKAFLEX 265 ADHESIVE BLACK 600ML CARTRIDGE
Sikaflex 265 Glass and windscreen adhesive
See technical informationSee documentsReferences
Sika:265 BLACK
Rubix:80385244
Manufacturer :8171

Documents
Product details : SIKAFLEX 265 ADHESIVE BLACK 600ML CARTRIDGE
Sikaflex-265 is a high-performance elastic gap-filling 1-c polyurethane adhesive that cures on exposure to atmospheric humidity to form a durable elastomer.
Strengths
1-C formulation.
Low odour.
Excellent working characteristics.
Fast cure time.
Resistant to ageing and weathering.
Solvent- and PVC-free.
Equally suitable for manual application and bulk dispensing.
Primerless application possible.
Low odour.
Excellent working characteristics.
Fast cure time.
Resistant to ageing and weathering.
Solvent- and PVC-free.
Equally suitable for manual application and bulk dispensing.
Primerless application possible.
Applications
Sikaflex-265 is designed for direct glazing applications in both the OEM and repair markets, and is suitable for use with mineral glassbased windows. Before installing laminated safety glass windshields incorporating heating elements or radio aerials in the PVB sandwich layer, we recommend to contact Sika’s Technical Service Department for advice.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Volume | 600 ml |
| Min. temperature | -40 °C |
| Drying time | 45 min |
Show UNSPSC/ECL@SS
£ 33.96 excl. VAT
/ Each
£ 40.75 incl. VAT
- Usually arrives within 14 working days
