3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 100 MM X 50 M


3M™ General Purpose Masking Tape 101E

References
3m:101E00
rubix:395A4705
manufacturer :7100065027
ean:4054596012714
brand logo
brand logo
Technical specifications
Width100 mm
Length50 m
ColourOther

Product details : 3M GENERAL PURPOSE MASKING TAPE 101E BEIGE 100 MM X 50 M


3M™ Value Masking Tape 101E is a smooth, multi-purpose crepe paper tape for indoor light-duty applications. It is ideal for non-critical paint masking, but also bundling, sealing, attaching, and other applications. Tan coloured, rubber adhesive, thickness 0.12mm.

Benefits
Good initial tack to a wide variety of surfaces in different applications|| Reliable masking tape for general purpose light-duty applications | Good initial tack to a wide variety of surfaces|| Good initial tack to a wide variety of surfaces | Easy to write on for labelling|| For light-duty applications | Temperature resistant up to 60 °C for 30 minutes | Easy to write on for labelling

Technical specifications


Attributes
Width100 mm
Length50 m
ColourOther
Show UNSPSC/ECL@SS
£ 5.70 excl. VAT
/ Each
£ 6.84 incl. VAT
  • Usually arrives within 14 working days