SPARTEX 886629 MASKING TAPE 50MM WIDE, 50M ROLL


Masking tape 60°C

References
spartex:886629
rubix:306A9453
ean:3660338400384
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
See all Specifications

Product details : SPARTEX 886629 MASKING TAPE 50MM WIDE, 50M ROLL


100µm semi-crepe paper tape coated with a rubber based adhesive system, recommended for general purpose indoor masking applications. Interior application only. Clean removal at room temperature. Smooth and controlled unwind. Good peel adhesion. Good shear and holding strength. Good paint flake resistance. No staining. Resistant to mild chemicals, lacquers, solvents and water.
Applications: light weight bundling. Professional painters and plasterers masking tape for indoor use. Suitable for brush, roller and spray applications. Drying in room temperature condition. Suitable for general purpose indoor bonding, holding, sealing and masking applications (24 hours).

Technical specifications


Attributes
Width50 mm
Length50 m
Thickness0.1 mm
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
  • Usually arrives within 14 working days