3M SR3N SR CUTTER NO.3 .40INX.975IN

3M™ SR Cutter

See technical informationSee documents

References

3M:SR3
Rubix:244A1307
Manufacturer :7100230888
EAN:00638060774533
brand logo

Technical specifications

Typecutter

Documents

Product details : 3M SR3N SR CUTTER NO.3 .40INX.975IN


Use 3M™ SR Cutter to clean without the need for chemical solvents, eliminating chemical mess and waste. Our SR cutters are easy to use, attaching to a rotary tool to replace time consuming hand scraping with metal scrapers that gouge the workpiece.

They remove sealants and coatings cleanly with minimal or no abrasion to underlying paints, primers or metal. A 6.35 mm-28 male threaded metal mandrel is attached – for use on slow speed right angle drills.
3M™ SR Cutter is a plastic rotary cutting tool with a 6.35 mm-28 male threaded metal mandrel attached – for use on slow speed right angle drills. Our SR cutters clean without the need for chemical solvents, eliminating chemical mess and waste.

Strengths

6.35 mm-28 male threaded metal mandrel attached – for use on slow speed right angle drills;Removes sealants and coatings cleanly with minimal or no abrasion to underlying paints, primers or metal;Attaches to a rotary tool to replace time-consuming hand scraping with metal scrapers that gouge the workpiece;Cleans without chemical solvents, eliminating chemical mess and waste;No. 3 cutter is for flat applications—its 0.4" diameter fits between rivets and into tight spaces;No. 8 cutter is 1" in diameter and has an internal cavity designed to fit directly over rivets or other protrusions for thorough cleaning;Primarily used in the aerospace industry

Technical specifications


Attributes
Typecutter
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
  • In stock: Next day delivery