References
Bosch:1608571056
Rubix:80073855
EAN:3165140047241



Product details : BOSCH KEYED CHUCK 3-16MM
The keyed drill chuck is a simple and reliable solution for securing drill bits for various tasks. It provides a uniformly strong clamping force to securely hold cylindrical or hex-shank drill bits. The jaws can be conveniently tightened and loosened with a key. Keyed drill chucks are available for various mounts (1/2" - 20, 3/8"- 24, 5/8" - 16, B16 and SDS plus) in a variety of sizes and are compatible with most common drills. Information on impact resistance or suitability for counterclockwise rotation can be found in the technical data. Clamping range mm: 3.0–16.0, Mounting range: 5/8" – 16, Figure No.: 1
Keyed drill chuck up to 16 mm, 3 - 16 mm, 5/8" - 16
Technical specifications
Attributes
| Logistic Weight | 630 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x65x60 mm |
| Package weight | 630 g |
| Type | key chuck |
Show UNSPSC/ECL@SS
£ 68.47 excl. VAT
/ Each
£ 82.16 incl. VAT
- Usually arrives within 14 working days
