Accessories for portable electrical equipment
Filter Options
Categories
p/t - other accessory (159)
battery for portable electrical equipment (121)
coupling (50)
adapter for portable electrical equipment (28)
charger for portable electrical equipment (26)
p/t - other spare part (24)
accessories for electroportative machines - clamping pliers (23)
tripod for portable electrical equipment (15)
socket for portable electrical equipment (12)
storage box for portable electrical equipment (7)
shaft for saw (6)
knife for portable electrical equipment (5)
transport carriage (4)
accessories for hand tools - rail (4)
liquid fuel for lawn mower (3)
accessories for hand tools - bit holder (2)
protection cover (1)
Brand
3m
(3)
allen-bradley
(4)
bahco
(4)
bosch
(91)
bostitch
(1)
challenger
(9)
cp (chicago pneumatic)
(1)
398 Product(s) with 490 variant(s):
ROEBUCK 652530 PICK FOR DRILLING HAMMER 14MM
- roebuck:652530
- rubix:217A4045
- ean:3660338001062
- Usually arrives within 14 working days
- Type:sds-plus pick for hammer drills
£ 12.39 excl. VAT
/ Each
ROEBUCK 866791 HELICOIDAL PICK HEAD LENGTH MM 250
- roebuck:866791
- rubix:217A4043
- ean:3660338208690
- Usually arrives within 14 working days
- Type:sds-plus spade with helical head
£ 12.39 excl. VAT
/ Each
3M 28368 STANDARD ARM - 13MMX457MM
- 3m:28368
- rubix:80128063
- manufacturer :7000032217
- ean:04046719330232
- Delivery usually within ( 13 ) days
- Type:file belt arm repair kit
£ 70.40 excl. VAT
/ Each
DEWALT DCB184-XJ 18V 5AH XR LI-ION BATTERY PACK
- dewalt:DCB184-XJ
- rubix:80139383
- ean:5035048466933
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 66.57 excl. VAT
/ Each
MAKITA 197280-8 BATTERY 5.0AH BL1850B
- makita:197280-8
- rubix:228A9499
- ean:0088381459129
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 68.43 excl. VAT
/ Each
MAKITA DC18RC DC18RC COMPACT CHARGER
- makita:195584-2
- rubix:80013653
- ean:0088381373562
- In stock: Next day delivery
- Type:makstar rapid charger
£ 38.15 excl. VAT
/ Each
DEWALT DCB118-GB 54V FLEXVOLT FAST BATTERY CHARGER
- dewalt:DCB118-GB
- rubix:2582468
- In stock: Next day delivery
- Type:multi voltage fast charger
£ 74.90 excl. VAT
/ Each
DEWALT MULTI-CUTTER DT20707-QZ MULTI TOOL TITANIUM METAL BLADE 31MM
- dewalt:DT20707-QZ
- rubix:80218233
- ean:5035048099308
- In stock: Next day delivery
- Type:oscillating titanium wood/metal blade
£ 13.95 excl. VAT
/ Each
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
- makita:197422-4
- rubix:2583239
- manufacturer :197422-4
- ean:0088381464123
- In stock: Next day delivery
- Capacity:6 Ah
- Voltage:18 V
£ 72.38 excl. VAT
/ Each
DEWALT DCB546-XJ 54V/18V XR FLEXVOLT 6.0AH BATTERY
- dewalt:DCB546-XJ
- rubix:2582466
- ean:5035048646298
- In stock: Next day delivery
- Capacity:6 Ah
- Voltage:54 V
£ 110.69 excl. VAT
/ Each
ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
- energizer:EXTREME-AA-PK4
- rubix:131A5446
- manufacturer :635730
- In stock: Next day delivery
- Capacity:2.3 Ah
- Voltage:1.2 V
£ 18.00 excl. VAT
/ Each
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
- makita:632F07-0
- rubix:80377728
- ean:3240891027381
- In stock: Next day delivery
- Capacity:4 Ah
- Voltage:18 V
£ 67.36 excl. VAT
/ Each
DEWALT MULTITOOL BLADE DT20701-QZ
- dewalt:DT20701-QZ
- rubix:80132487
- ean:5035048099247
- In stock: Next day delivery
- Type:saw blade
£ 12.49 excl. VAT
/ Each
MILWAUKEE 4932492131 M18 FORGE BATTERY 8.0 AH
- milwaukee:4932492131
- rubix:386A6139
- manufacturer :4932492131
- ean:4058546414986
- In stock: Next day delivery
- Capacity:8 Ah
- Voltage:18 V
£ 202.73 excl. VAT
/ Each
DEWALT DCBP518-XJ 18V XR 5AH POWERSTACK BATTERY
- dewalt:DCBP518-XJ
- rubix:248A0079
- ean:5035048791875
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 164.72 excl. VAT
/ Each
DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18V
- dewalt:DCB183-XJ
- rubix:80123882
- ean:5035048438886
- In stock: Next day delivery
- Capacity:2 Ah
- Voltage:18 V
£ 43.22 excl. VAT
/ Each
3M SR3N SR CUTTER NO.3 .40INX.975IN
- 3m:SR3
- rubix:244A1307
- manufacturer :7100230888
- ean:00638060774533
- In stock: Next day delivery
- Type:cutter
£ 5.49 excl. VAT
/ Each
MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
- milwaukee:4932471274
- rubix:242A9175
- ean:4058546289027
- In stock: Next day delivery
- Type:right angle attachment
£ 16.42 excl. VAT
/ Each
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
- milwaukee:4932430001
- rubix:395A6384
- ean:4002395376629
- In stock: Next day delivery
- Type:chisel set
£ 29.88 excl. VAT
/ Each
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
- dewalt:DCB182-XJ
- rubix:2515345
- ean:5035048392782
- In stock: Next day delivery
- Capacity:4 Ah
- Voltage:18 V
£ 53.24 excl. VAT
/ Each
DEWALT DCB547-XJ 54V/18V 9AH FLEXVOLT BATTERY
- dewalt:DCB547-XJ
- rubix:2583709
- ean:5035048646908
- In stock: Next day delivery
- Capacity:9 Ah
- Voltage:54 V
£ 294.00 excl. VAT
/ Each
BOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERY
- bosch:1600Z0002X
- rubix:80071487
- ean:3165140730358
- In stock: Next day delivery
- Capacity:2 Ah
- Voltage:12 V
£ 51.88 excl. VAT
/ Each
MILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AH
- milwaukee:4932492651
- rubix:386A6138
- manufacturer :4932492651
- ean:4058546414016
- In stock: Next day delivery
- Capacity:12 Ah
- Voltage:18 V
£ 236.55 excl. VAT
/ Each
MILWAUKEE M12B2 12V 4932430064 RED-LION BATTERY
- milwaukee:4932430064
- rubix:80060489
- manufacturer :4932430064
- ean:4002395377251
- In stock: Next day delivery
- Capacity:2 Ah
- Voltage:12 V
£ 22.30 excl. VAT
/ Each
24 items of 398




























