Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Respiratory protection
Powered air respirator
Powered air respirator accessories
3M M-447 VERSAFLO OUTER SHROUD FLAME RESISTANT
3M M-447 VERSAFLO OUTER SHROUD FLAME RESISTANT
3M™ Versaflo™ M-Series Shrouds
References
3m:
M-447
rubix:
2518779
manufacturer :
7100137850
ean:
04054596293274
Technical specifications
Type
Outer Shroud
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3M M-447 VERSAFLO OUTER SHROUD FLAME RESISTANT
3M™ Helmet Shrouds are available in two styles: High durability and flame resistant.
3M™ Helmet Shrouds are compatible with certain 3M™ Versaflo™ M-Series Headtops
Strengths
High Durability version;Flame retardant version;CE approved when used as part of a complete system;Replacement part
Applications
Helps protect against hot particles
Technical specifications
Attributes
Packaged dimensions (D x W x H)
141
x
227
x
252
mm
Package weight
314,4
g
Type
Outer Shroud
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
193.46
excl. VAT
/
Each
£
232.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M BT-63 VERSAFLO TIGHT FITTING BREATHING TUBE
3M TR-6700 VERSAFLO FILTER COVER FC
SUNDSTROM H06-5412 SR 601 HOOD COMPLETE
3M M-154 REPLACEMENT FOREHEAD SEALM-100
JSP CEU170-000-000 REPLACEMENT POWERCAP INFINITY BATTERY PACK
SUNDSTROM H06-6110 SR 574/SR 570 EN 10
3M M-936 VERSAFLO COMFORT LOW-LINTING FACESEAL
3M 835000 ADFLO LEATHER BELT
SUNDSTROM R06-0107 SEALING
GISS 866419 BLACK FACIAL SEAL FOR SPARK-TECH HOOD
3M TR-341UK TR-341 BATTERY CHARGER KIT UK
SUNDSTROM T06-0608 PEEL-OFF FOR SR 570 PK10
3M TR-655 VERSAFLO BACKPACK ADAPTOR
JSP CAU340-001-100 POWERCAP ACTIVE BATTERY COMPLETE
SUNDSTROM T06-0504 SR 546 FACE SEAL TEXTILE