3M TR-6700 VERSAFLO FILTER COVER FC
3M™ Powered Air Respirator Filter Covers
See technical informationReferences
3M:7100021251
Rubix:243A5917
Manufacturer :7100021251
EAN:00051131373563
Product details : 3M TR-6700 VERSAFLO FILTER COVER FC
Protect 3M™ Versaflo™ Particulate Filter, TR-6710E from physical damage with 3M™ Versaflo™ Filter Cover, TR-6700FC.
Our filter cover safeguards your TR-6710E filter and enables you to wear 3M™ Versaflo™ Powered Air Turbo through decontamination showers. It can hold a 3M™ Versaflo™ Prefilter, TR-6600 or 3M™ Versaflo™ Spark Arrestor, TR-662
in place for additional protection from larger particles or sparks.
The filter cover can be cleaned for reuse.
3M™ Versaflo™ Filter Cover, TR-6700FC is our filter cover which helps to protect 3M™ Versaflo™ Particulate Filter, TR-6710E from physical damage. It also enables users to wear 3M™ Versaflo™ Powered Air Turbo TR-600 through decontamination showers.
Strengths
Protects 3M™ Versaflo™ Particulate Filter, TR-6710E from physical damage;Holds a 3M™ Versaflo™ Prefilter, TR-6600 or 3M™ Versaflo™ Spark Arrestor, TR-662 in place for further protection;Enables 3M™ Versaflo™ Power Air Turbo to be worn through decontamination showers;Enables turbo to be worn through decontamination showers
Applications
Use with 3M™ Versaflo™ Powered Air Turbo TR-600 Series TR-6710E filter
Technical specifications
Attributes
| Type | filter cover |
|---|
Show UNSPSC/ECL@SS
£ 16.58 excl. VAT
/ Each
£ 19.90 incl. VAT
- Delivery usually within ( 13 ) days

