3M TR300EHK VERSAFLO POWERED AIR PURIFYING RESPIRATOR HEALTHCARE READY
3M™ Versaflo™ Powered Air Respirator System, TR-300+ Series Ready to Use Kits
See technical informationReferences
3M:TR300HKL
Rubix:248A1736
Manufacturer :7100233765
EAN:4054596830769
Product details : 3M TR300EHK VERSAFLO POWERED AIR PURIFYING RESPIRATOR HEALTHCARE READY
The TR-300E+-HKL is a complete Powered Air Respirator System featuring a powered air turbo and filter designed for Particulate respiratory protection and including everything required to get started. Intended for use in healthcare settings where it is important to be able to easily clean the powered air respirator system and have a headtop that can be utilized with a stethoscope.
Two types of alarms - one audible and one visual - alert user to either a low battery or low flow, such as when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger. The kit includes: S-133L Headcover, BT-30 Length Adjusting Breathing Tube with BT-922 Breathing Tube Cover, TR-302E+ Powered Air Turbo, TR-327 Easy Clean Belt, TR-332 High Capacity Battery, TR-341E Battery Charger Kit, TR-3712E (P) Filter, TR-3600 Prefilter, TR-971 Airflow Indicator.
The TR-300E+-HKL is a complete Powered Air Respirator System featuring a powered air turbo and filter designed for Particulate respiratory protection and including everything required to get started. Intended for use in healthcare settings where it is important to be able to easily clean the powered air respirator system and have a headtop that can be utilized with a stethoscope.
Strengths
Easy access to ears - Stethoscope use is easier with the unique shape of our S-Series headcovers
Maintenance-free disposable hood saves you time cleaning while providing a wide field of view.
Multiple airflow rates put you in control of your comfort.
Easy-to-clean belt saves time and effort paving the way for more productivity.
Maintenance-free disposable hood saves you time cleaning while providing a wide field of view.
Multiple airflow rates put you in control of your comfort.
Easy-to-clean belt saves time and effort paving the way for more productivity.
Technical specifications
Attributes
| Type | papr systems |
|---|
Show UNSPSC/ECL@SS
£ 1,117.93 excl. VAT
/ Each
£ 1,341.52 incl. VAT
- In stock: Next day delivery
