3M VERSAFLO INTRINSICALLY SAFE POWERED AIR RESPIRATOR SYSTEM TR-800E
3M™ Versaflo™ Intrinsically Safe Powered Air Respirator System, TR-800 Series Ready to Use Kits
See technical informationReferences
3M:TR800EECK
Rubix:267A1624
Manufacturer :7100233763
EAN:4054596830868
Product details : 3M VERSAFLO INTRINSICALLY SAFE POWERED AIR RESPIRATOR SYSTEM TR-800E
The TR-800E-ECK is a complete Powered Air Respirator System featuring an Intrinsically Safe powered air turbo and including everything required to get started for use in Paint Spray operations. The TR-800 is an ATEX Certified powered air turbo unit that can be used in certain potentially explosive environments. The kit includes: S-433L Hood with Integrated Head Suspension, BT-30 Length Adjusting Breathing Tube, TR-6710E (P) Filter, TR-641E Single Station Battery Charger, Intrinsically Safe TR-802E Powered Air Turbo, TR-830 Intrinsically Safe Battery, TR-838 Battery Attachment Tool, TR-627 Easy Clean Belt, TR-6700FC Filter Cover, TR-6600 Prefilter (X2), BT-922 Breathing Tube Cover, TR-653 Storage and Cleaning Kit and TR-971 Airflow Indicator.
The TR-800E-ECK is a complete Powered Air Respirator System featuring an Intrinsically Safe powered air turbo and including everything required to get started for use in operations where it is important to be able to easily clean the system.
Strengths
Classified according to EN 60079-11 as Non-Mining Gas Atmospheres (Group II) ia -Intrinsic safety for equipment protection level Ga IIB - Gas apparatus group T4 - Max. surface temperature
Classified according to EN 60079-11 as Non-Mining Dust atmospheres (Group III) ia -Intrinsic safety for equipment protection level Da IIIC - Dust apparatus group 135degC - Max. surface temperature
Maintenance-free disposable hood saves you time cleaning while providing a wide field of view.
Choose from particulate filters or gas and vapour combination filters for protection in a variety of environments.
Classified according to EN 60079-11 as Non-Mining Dust atmospheres (Group III) ia -Intrinsic safety for equipment protection level Da IIIC - Dust apparatus group 135degC - Max. surface temperature
Maintenance-free disposable hood saves you time cleaning while providing a wide field of view.
Choose from particulate filters or gas and vapour combination filters for protection in a variety of environments.
Technical specifications
Attributes
| Type | papr systems |
|---|
Show UNSPSC/ECL@SS
£ 2,086.18 excl. VAT
/ Each
£ 2,503.42 incl. VAT
- Delivery usually within ( 13 ) days
