ULTRATAPE 00385033OR 50MM X 33M ORANGE PVC BUILDERS TAPE - REMOVABLE
Builders Tape
See technical informationReferences
Ultratape:00385033OR
Rubix:2594328

Product details : ULTRATAPE 00385033OR 50MM X 33M ORANGE PVC BUILDERS TAPE - REMOVABLE
Soft plasticised PVC tape with a pressure sensitive rubber based adhesive.
Applications: Surface protection for general materials in building trade, ideal for masking aluminium, UPVC and painted wooden window and door frames
Weather resistant
Limited UV-resistant v
Application temperature -10°C – 80°C
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.13 mm |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days
