SPARTEX 886625 ALUMINIUM TAPE 50MM WIDE 50M ROLL GREY TC MAX 110 (LONG
Aluminium foil tape 110°C
See technical informationSee documentsReferences
Superseded Ref:735953
Spartex:886625
Rubix:241A4576
EAN:3660338400353


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (tape), epoxy resin (coating), acrylic (adhesive) |
Documents
Product details : SPARTEX 886625 ALUMINIUM TAPE 50MM WIDE 50M ROLL GREY TC MAX 110 (LONG
Aluminium tape is coated with epoxy resin on its surface and combined with a high performance acrylic adhesive, protected by an easy-release silicone release paper. Thermic and aerolic insulation, photoelectric detection. Very flexible and hand tearing. Continuity of aluminium aspect of ventilation sheath
Strengths
Thermic and aerolic insulation, photoelectric detection. Very flexible and hand tearing. Continuity of aluminium aspect of ventilation sheath
Applications
Copper pipe fixing and heat conducting in heating system. Sealing the joints of aluminium sheet pipe & stainless steel sheet pipe / plastic pipe.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | aluminium foil (tape), epoxy resin (coating), acrylic (adhesive) |
| Thickness | 0.08 mm |
| Colour | silver |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- In stock: Next day delivery