TESA 04959 DOUBLE SIDED NON WOVEN TAPE 50MX50MM WHITE TRANSLUSCENT
100 µm double sided non woven tape
See technical informationReferences
Tesa:4959 50M 50MM TRANSLUCENT
Rubix:269A3536
Manufacturer :04959-00333-00
EAN:4042448885357

Product details : TESA 04959 DOUBLE SIDED NON WOVEN TAPE 50MX50MM WHITE TRANSLUSCENT
tesa® 4959 is a double sided mounting and splicing tape equipped with a non woven backing and coated with an acrylic adhesive of high tack and good shear strength. It is UV and ageing resistant and largely resistant to plasticizers.
Strengths
• Excellent adhesion: Strong tack on various materials for secure fastening.
• High shear strength: Reliable hold even under high loads.
• Durability: Resistant to UV radiation, aging and plasticizers for extended service life.
• Easy application: Quick and straightforward processing, ideal for professional use.
• Sustainability: Protective backing made of unbleached paper with 30 % recycled content.
• High shear strength: Reliable hold even under high loads.
• Durability: Resistant to UV radiation, aging and plasticizers for extended service life.
• Easy application: Quick and straightforward processing, ideal for professional use.
• Sustainability: Protective backing made of unbleached paper with 30 % recycled content.
Applications
- Mounting of signs, covers and nameplates
- Mounting of door linings in the car industry
- Mounting of plastic bags, dispatch bags, continuous stationery, posters etc.
- Splicing of paper and film webs
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | non-woven |
| Thickness | 0.1 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Usually arrives within 14 working days
