TESA 74613 DUCT TAPE BLACK 50M X 50MM
tesa® 4613 - Duct tape for simple applications (available in white, black and grey), 50m x 48mm
See technical informationSee documentsReferences
Tesa:4613 BLACK 50MX48MM
Rubix:80019774
Manufacturer :04613-00050-00
EAN:4005800203787

Documents
Product details : TESA 74613 DUCT TAPE BLACK 50M X 50MM
tesa® 4613 is a multifunctional duct tape ideal for various industrial applications such as packaging, closing, fixing, bundling, or sealing. The tape is convenient in handling due to its easy hand-tearability. The natural rubber adhesive makes the tape very versatile and offers a great hold on different surfaces, even on uneven or coarse undergrounds. tesa® 4613 is water resistant and temperature resistant up to 95°C (for 30 minutes). The PE laminated woven cloth backing is made up of mesh with 27 threads per square inch, making the tape highly flexible.
The tesa® 4613 fabric tape provides a valuable aid to professional workmanship and can be processed without any complications!
Strengths
* Indoor and outdoor applications - even on rough surfaces* Fastening of protection films* Sealing of ducts* Fixing, marking and packing* Water repellent* Easy tp tear by hand* Flexible*Should not be used on painted surfaces
Applications
*tesa® 4613 utility duct tape is used for various sealing, packaging, bundling, closing, and fixing applications*The duct seal tape can, for instance, be used for the fastening of protection films or the sealing of rubbish bags*tesa® 4613 is ideal for manual usage, is hand-tearable and can be removed residue-free*The tape should not be used on painted surfaces
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 50 m |
| Material | natural rubber |
| Thickness | 0.18 mm |
| Colour | black |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
- In stock: Next day delivery
