Scotch® Performance Masking Tape 244
Width | 18 mm |
---|---|
Length | 50 m |
Colour | Yellow |
Packaged dimensions (D x W x H) | 216x110x110 mm |
---|---|
Package weight | 973 g |
Width | 18 mm |
Length | 50 m |
Colour | Yellow |
Thickness | 0.085 mm |
Material | Paper (Backing With Synthetic Adhesive) |
Usually arrives within 14 working days