3M 3998B50 SCOTCH WATERPROOF CLOTH TAPE 3998 BLACK 50MMX50M
3M Waterproof Cloth Tape
See technical informationSee documentsReferences
3M:GT300034268
Rubix:190434
EAN:04054596276598




Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene treated cloth |
Documents
Product details : 3M 3998B50 SCOTCH WATERPROOF CLOTH TAPE 3998 BLACK 50MMX50M
A flexible polythene coated woven cloth tape, coated with an aggressive rubber adhesive. The cloth backing is strong but exhibits easy tear properties. An extremely versatile tape for a multitude of uses.
Strengths
Polyethylene treated cloth backing
Rubber resin adhesive
High strength
Excellent water/humidity resistance
Conformable
Easy tear
Good handling properties
High tack adhesive
Provides a strong versatile easy-to-use tape for general industrial use
Adheres to a variety of surface
Rubber resin adhesive
High strength
Excellent water/humidity resistance
Conformable
Easy tear
Good handling properties
High tack adhesive
Provides a strong versatile easy-to-use tape for general industrial use
Adheres to a variety of surface
Applications
Duct Sealing
Colour Coding
General Splicing
Packaging
Patching
Repairing
Colour Coding
General Splicing
Packaging
Patching
Repairing
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | polyethylene treated cloth |
| Thickness | 0.32 mm |
| Colour | black |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 27.43 excl. VAT
/ Each
£ 32.92 incl. VAT
- In stock: Next day delivery