3M 471R50IW VINYL TAPE 471 RED 50MMX33M
3M 471GR50IW VINYL TAPE 471 GREEN 50MMX33M
See technical informationSee documentsReferences
3M:7100260125
Rubix:237A7754
Manufacturer :7100260125
EAN:04054596923775

Documents
Product details : 3M 471R50IW VINYL TAPE 471 RED 50MMX33M
3M™ Vinyl Tape 471 sticks on contact to a wide variety of surfaces for fast application with no dripping, drying, or cleanup necessary, and removes cleanly, leaving no sticky residue. Our vinyl tape is highly conformable, making it easy to apply to curved areas as well as rough or uneven surfaces.
Available in many distinctive colours, the tape can be used in temperatures ranging from 4.44 °C – 76.66 °C. Vinyl tapes are used to clearly mark lanes, corridors and hazardous or no-go areas in factories, warehouses, and hospitals. Using vinyl tape for lane marking instead of painting eliminates the need to ventilate paint solvents, and since vinyl tapes can be removed quickly and cleanly, they are also a faster, more versatile, and less costly option than painting. These rugged tapes are also used in automotive maintenance and repair, construction, marine, commercial vehicle, and other industries.
Recommended applications:
• Lane and safety marking applications
• Temporary surface protection
• Anodising and electroplating
• Fine line paint masking
• Colour coding
• Canister and storage container sealing
• Bundling and reinforcing
• Decorating
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
Strengths
Maintains its colour when exposed to abrasion, wear and many solvents;Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting;Ideal for use on curved and irregular surfaces;Easy to apply, excellent holding strength on many surfaces;Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent);Available in a wide variety of vivid colours and sizes
Applications
Lane and safety marking || Marking of equipment pitch points or gears for warning purposes || Colour code piping, tools, instruments, etc. || Protect parts, equipment or products from abrasion || For taping, wrapping or sealing many curved or convex surfaces
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Material | pvc |
| Thickness | 0.125 mm |
| Colour | red |
Show UNSPSC/ECL@SS
£ 43.60 excl. VAT
/ Each
£ 52.32 incl. VAT
- Delivery usually within ( 16 ) days




