References
SIP Industrial:01960
Rubix:271A6003
EAN:5012713019601
Product details : SIP 01960 4IN BELT LINISHER
• Two-point belt access: This fully versatile machine has two accessible working points (wheel and full platen) for a range of linishing tasks. Belt speed runs at 19mtr/sec for robust application use. An adjustable tool support ensures the workpiece makes accurate contact with the wheel. An adjustable belt tracker is also fitted to ensure the abrasive belt is centralised at all times.
• Zirconium bonded belt (100mm x 1220mm): Long-lasting zirconium bonded belt for smoothing and finishing a variety of metal types. This includes mild steel, aluminium and stainless steel.
• Quick release belt change: The abrasive zirconium bonded belt can be quickly released and replaced using an easy-access panel.
• Metal dust extraction port: A 100mm metal dust extraction port to be paired with the SIP Metal Dust Collector (01996, sold separately).
• Bench or floor-mountable: Purpose-built steel stand allows the linisher to be bench-mounted or floor-mountable using the pedestal extension. This makes the linisher ideal for a variety of workshop environments. Steel stand and pedestal extension included.
• Enhanced safety features: Fitted with an NVR switch, adjustable eye protection and spark trap for greater user safety.
• SIP 2-Year Standard Silver Warranty
Strengths
• Two-point belt access
• Zirconium bonded belt (100mm x 1220mm)
• Quick release belt change
• Metal dust extraction port
• Bench or floor mountable
• Enhanced safety features
Technical specifications
Attributes
| Voltage | 230 V |
|---|
Show UNSPSC/ECL@SS
£ 569.66 excl. VAT
/ Each
£ 683.59 incl. VAT
- Usually arrives within 14 working days






