Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Non-machining metalwork
Polishing machines
Polishing machines
Filter Options
CATEGORIES
Polishing machine (4)
Brand
Brierley
(2)
SIP Industrial
(2)
CONFIRM
4 Product(s) with 4 variant(s):
Relevance
sip industrial:
01960
rubix:
271A6003
ean:
5012713019601
SIP 01960 4IN BELT LINISHER
Voltage
:
230 V
£
569.66
excl. VAT
/
Each
Usually arrives within 14 working days
Add
brierley:
POLISH-TP7-415
rubix:
2584915
BRIERLEY POLISH-TP7-415 BENCH POLISHER 415V
Voltage
:
415 V
£
421.50
excl. VAT
/
Each
Usually arrives within 14 working days
Add
brierley:
GRI-SB100-240
rubix:
2584919
BRIERLEY GRI-SB100-240 BELT LINISHER 240V
Voltage
:
240 V
£
752.72
excl. VAT
/
Each
Usually arrives within 14 working days
Add
sip industrial:
01949
rubix:
271A6004
ean:
5012713019496
SIP 01949 6IN BELT LINISHER
Voltage
:
400 V
£
1,285.44
excl. VAT
/
Each
Usually arrives within 14 working days
Add
Related Categories
Polishing machine