References
SIP Industrial:01949
Rubix:271A6004
EAN:5012713019496
Product details : SIP 01949 6IN BELT LINISHER
• Heavy-duty construction with pedestal stand ideal for workshop requirements
• Long-lasting zirconium bonded belt for range of metals including stainless steel
• 3-point belt access; on wheel, platen top, and full platen for a variety of needs
• Adjustable tool support and angles for accurate positioning of the workpiece
• Linishing head tilt to accommodate a variety of material lengths and sizes
• Quick belt release handle for fast belt changing via easy-access side panel
• Belt tracking adjusting knob ensures the belt runs straight and true
• Adjustable eye protection and NVR switch for increased user safety
• Designed for trade and professional applications
• SIP 2-Year Standard Silver Warranty
Strengths
• 3-point belt access for a variety of linishing applications
• Head tilt accommodates a range of different material lengths and sizes
• Long-lasting zirconium bonded belt for metals including stainless steel
• Adjustable tool support and angles for accurate workpiece positioning
• Quick release belt handle for easy access and belt changes
• Belt tracking adjusting knob to belt running correction
Technical specifications
Attributes
| Voltage | 400 V |
|---|
Show UNSPSC/ECL@SS
£ 1,285.44 excl. VAT
/ Each
£ 1,542.53 incl. VAT
- Usually arrives within 14 working days





