TIMKEN RCJ1 7/16 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ1 7/16
Rubix:103A2611
EAN:0087796059221


Technical specifications
| Inner diameter | 36.5 mm |
|---|---|
| Width | 31.8 mm |
| Material | cast iron (cast iron) |
Product details : TIMKEN RCJ1 7/16 FOUR BOLT FLANGED BEARING UNIT
Timken Fafnir RCJ1 7/16 flange bearing housing unit with eccentric clamping/locking collar, 4 mounting holes and 36.5 mm shaft bore.
Technical specifications
Attributes
| Inner diameter | 36.5 mm |
|---|---|
| Width | 31.8 mm |
| Material | cast iron (cast iron) |
| Fixation centre-to-centre distance | 92.1 mm |
| Clamping | 13.5 mm |
| Type of bearing | ball bearing |
| Bearing Unit Type | flange bearing housing unit (fafnir® rcj series) |
| Mounting typ | four-hole flange |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 155.57 excl. VAT
/ Each
£ 186.68 incl. VAT
- Delivery usually within ( 7 ) days