Filter Options
CATEGORIES
  • flange bearing housing (388)
  • Brand
  • fag
    (50)
  • huvema
    (1)
  • ina
    (4)
  • ntn
    (12)
  • rexnord
    (1)
  • skf
    (30)
  • snr
    (288)
  • 309 Product(s) with 388 variant(s):

    Relevance
    brand logobrand logo
    • skf:FNL 518 A
    • rubix:80386185
    • manufacturer :263311
    • ean:7316572868829
    brand logo
    • Inner diameter:80 mm
    • Width:85 mm
    • Material:cast iron
    £ 429.42 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • fag:F518-B-L
    • rubix:158A3998
    • manufacturer :0383830710000
    • ean:4012801213202
    brand logo
    • Inner diameter:80 mm
    • Width:210 mm
    • Material:steel
    £ 419.58 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • snr:FL.210
    • rubix:205A3724
    • ean:3413529569298
    brand logo
    • Inner diameter:50 mm
    • Width:54.7 mm
    • Material:cast iron
    £ 13.66 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • snr:FL.206
    • rubix:205A3716
    • ean:3413529569250
    brand logo
    • Inner diameter:30 mm
    • Width:44.7 mm
    • Material:cast iron
    £ 8.42 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FL204
    • rubix:205A3712
    • manufacturer :FL.204
    • ean:3413529569236
    brand logo
    • Inner diameter:20 mm
    • Width:38.4 mm
    • Material:cast iron
    £ 7.11 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FL205
    • rubix:205A3714
    • manufacturer :FL.205
    • ean:3413529569243
    brand logo
    • Inner diameter:25 mm
    • Width:39.4 mm
    • Material:cast iron
    £ 7.11 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:USFD205
    • rubix:102A1548
    • ean:3413529510542
    brand logo
    • Inner diameter:25 mm
    • Width:27 mm
    • Material:cast iron
    £ 14.77 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:USFD207
    • rubix:206A2777
    • ean:3413529510566
    brand logo
    • Inner diameter:35 mm
    • Width:32 mm
    • Material:cast (housing)
    £ 20.04 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:F205
    • rubix:205A3552
    • manufacturer :F.205
    • ean:3413529568949
    brand logo
    • Inner diameter:25 mm
    • Width:21.4 mm
    • Material:cast iron
    £ 7.11 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • snr:FE.205
    • rubix:205A3674
    • ean:3413529568796
    brand logo
    • Inner diameter:25 mm
    • Width:42.4 mm
    • Material:cast iron
    £ 7.11 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • snr:F.206
    • rubix:205A3554
    • ean:3413529568956
    brand logo
    • Inner diameter:30 mm
    • Width:48.3 mm
    • Material:cast iron
    £ 8.42 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:F207
    • rubix:205A3556
    • manufacturer :F.207
    • ean:3413529568963
    brand logo
    • Inner diameter:35 mm
    • Width:25.4 mm
    • Material:cast iron
    £ 9.23 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:F208
    • rubix:205A3558
    • manufacturer :F208
    • ean:3413529568970
    brand logo
    • Inner diameter:40 mm
    • Width:43.7 mm
    • Material:cast iron
    £ 9.56 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FL208
    • rubix:205A3720
    • manufacturer :FL208
    • ean:3413529569274
    brand logo
    • Inner diameter:40 mm
    • Width:53.7 mm
    • Material:cast iron
    £ 9.56 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FC206
    • rubix:205A3626
    • ean:3413520563936
    brand logo
    • Inner diameter:30 mm
    • Width:38.1 mm
    • Material:grey cast iron
    £ 11.14 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FC207
    • rubix:205A3628
    • ean:3413520564971
    brand logo
    • Inner diameter:35 mm
    • Width:40.4 mm
    • Material:gray cast iron
    £ 12.27 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:USFD202
    • rubix:206A2770
    • ean:3413529510511
    brand logo
    • Inner diameter:15 mm
    • Width:22 mm
    • Material:cast iron
    £ 12.42 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:USPFL204
    • rubix:206A3183
    • ean:3413529577187
    brand logo
    • Inner diameter:20 mm
    • Width:25 mm
    • Material:steel
    £ 12.88 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:USFD204
    • rubix:102A1549
    • ean:3413529510535
    brand logo
    • Inner diameter:20 mm
    • Width:25 mm
    • Material:cast iron
    £ 13.20 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FC208
    • rubix:205A3630
    • ean:3413520564995
    brand logo
    • Inner diameter:35 mm
    • Width:145 mm
    • Material:cast iron
    £ 13.63 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • ina:GEHCJ10-GG-N
    • rubix:244A4293
    • manufacturer :0867907900000
    • ean:4064327135957
    brand logo
    • Inner diameter:90 mm
    • Width:41 mm
    • Material:plastic
    £ 20.13 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • snr:ESFE208
    • rubix:205A2416
    • ean:3413529529995
    brand logo
    • Inner diameter:40 mm
    • Width:30.2 mm
    • Material:cast iron
    £ 24.11 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:ESFCE207
    • rubix:205A2384
    • ean:3413529530328
    brand logo
    • Inner diameter:35 mm
    • Width:25.4 mm
    • Material:cast iron
    £ 24.63 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    brand logobrand logo
    • snr:FC212
    • rubix:205A3638
    • ean:3413520565077
    brand logo
    • Inner diameter:60 mm
    • Width:54.3 mm
    • Material:cast iron
    £ 27.67 excl. VAT
    / Each
    • Delivery usually within ( 3 ) days
    24 items of 309