References
SNR:F205
Rubix:205A3552
Manufacturer :F.205
EAN:3413529568949

Product details : SNR F205 HOUSING
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Material | cast iron |
| Number of holes | 4 |
| Outer diameter | 37.4 mm |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days
