TIMKEN TCJ1 11/16 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with GN-KPPB Tri-Ply seal insert ball bearing with locking collar
See technical informationReferences
Timken:TCJ 1-11/16
Rubix:395A8894
EAN:0087796060128




Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN TCJ1 11/16 4-BOLT FLANGED UNIT
Fafnir inch flange bearing housing unit
Timken TCJ1 11/16: Ball bearing unit with four-bolt flange, eccentric self-locking clamp and tri-ply seal. Static 20.500 N, dynamic 36.300 N.
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | cast iron (cast-iron housing) |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 35 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 2.25 kg |
| Mounting typ | four-bolt square flange (four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 192.23 excl. VAT
/ Each
£ 230.68 incl. VAT
- Usually arrives within 14 working days