References
SNR:UCFL205NL3
Rubix:206A0154
EAN:3413520826314





Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
Product details : SNR UCFL205NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Oval flanged bearing unit SNR
Strengths
-Full JIS and ISO range
-Robust protective covers made of stainless steel available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical loads are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Robust protective covers made of stainless steel available for many bearings
-The AGR bearing insert stands for our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical loads are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning housed bearings offers solutions for a wide spectrum of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x73x40 mm |
|---|---|
| Logistic Weight | 636 g |
| Inner diameter | 25 mm |
| Width | 34 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.61 kg |
Show UNSPSC/ECL@SS
£ 21.63 excl. VAT
/ Each
£ 25.96 incl. VAT
- Usually arrives within 14 working days