Insert bearing Bearing unit
Inner diameter | 30 mm |
---|---|
Width | 32.5 mm |
Fixation centre-to-centre distance | 82.5 mm |
Logistics dimensions (L x W x H) | 46,7x108x60 mm |
---|---|
Logistic Weight | 1063 g |
Inner diameter | 30 mm |
Width | 32.5 mm |
Fixation centre-to-centre distance | 82.5 mm |
Material | bearing steel |
Total bearing width | 35.7 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 108 mm |
Usually arrives within 14 working days