F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
Trailing Socket
See technical informationSee documentsReferences
F4P:F4PRTSB/2
Rubix:234A5345

Documents
Product details : F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
F4P 2G 13A Rubber Trailing Socket Black (L)84 mm x (W)115 mm x (D)30 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Number of power outlets | 2 |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Delivery usually within ( 3 ) days
