Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Power strip
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
Extension Lead
References
f4p:
613TSL
rubix:
234A5236
Technical specifications
Voltage
230
V
Number of power outlets
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : F4P (FIRST FOR PERFORMANCE) 613TSL 6 GANG WHITE EXT SKT C/W 2M FLEX LE
Tec 6 Gang White Ext Skt c/w 2M Flex Lea (L)371 mm x (W)60 mm x (D)27 mm
Technical specifications
Attributes
Voltage
230
V
Number of power outlets
6
Amperage
13
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.31
excl. VAT
/
Each
£
15.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
F4P (FIRST FOR PERFORMANCE) F4PRTSB/2 2G 13A RUBBER TRAILING SOCKET BL
F4P (FIRST FOR PERFORMANCE) CRHB25134TC 13A 25M 4G C/W T/CUTOUT HANDBA
LEGRAND 052229 SOCKET ENCLOSEURE
F4P (FIRST FOR PERFORMANCE) F4PRTSW 1G 13A RUBBER TRAILING SOCKET WHIT
SCHNEIDER ELECTRIC JJL42W 4 GANG 2M EXTENSION LEAD
LEGRAND 052029 SOCKET ENCLOSEURE
LEGRAND 052283 3P SOCKET 16A RED
F4P (FIRST FOR PERFORMANCE) TSSC TEC SINGLE TO DOUBLE SOCKET CONVERTER
JOJO TRAILING SOCKET 5M 4 GANG JJL45W
F4P (FIRST FOR PERFORMANCE) F4PRTSW/2 2G 13A RUBBER TRAILING SOCKET WH
JOJO 400460 UNWIRED EXT LEAD 13A 2 SOCKET
F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
F4P (FIRST FOR PERFORMANCE) 413TSL 4 GANG WHITE EXT SKT C/W 2M FLEX LE
SMJ ELECTRICAL BO1 HK 13A 2 WAY WHITE ADAPTOR (H)48 MM X (W)50 MM X (D
SMJ ELECTRICAL BO3 HK 13A 3 WAY WHITE ADAPTOR - FUSED (H)60 MM X (W)50