F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
Trailing Socket
See technical informationSee documentsReferences
F4P:F4PRTSB
Rubix:234A5343

Documents
Product details : F4P (FIRST FOR PERFORMANCE) F4PRTSB 1G 13A RUBBER TRAILING SOCKET BLAC
F4P 1G 13A Rubber Trailing Socket Black (L)90 mm x (W)61 mm x (D)30 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Number of power outlets | 1 |
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- In stock: Next day delivery
