Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Electrode holder clamp
PARWELD CKE403 ELECTRODE LEAD 400AMP 3M
PARWELD CKE403 ELECTRODE LEAD 400AMP 3M
400A Electrode Holder Cable Kit
References
parweld:
CKE403
rubix:
2518214
Technical specifications
Type
Electrode holder
See all Specifications
Product details
Technical specifications
Product details : PARWELD CKE403 ELECTRODE LEAD 400AMP 3M
Single Insulated PVC Welding Cable.Plug.Screw Type Electrode Holder.
Technical specifications
Attributes
Type
Electrode holder
Model
400A ELECTRODE
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.37
excl. VAT
/
Each
£
101.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARWELD COLLET 13N24 3.2MM PACK OF 5
GISS 865816 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2
PARWELD COLLET BODY 3.2MM 13N29 PACK OF 5
GISS 865791 TIG CONSUMABLES 9/20 DIAMETER MM 2,4
GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4
PARWELD GAS LENS COLLET 13N22L 1.6MM PACK OF 5
PARWELD COLLET 1.6MM 10N23 PACK OF 5
GISS 865792 TIG CONSUMABLES 9/20 DIAMETER MM 3,2
PARWELD COLLET 1.6MM 13N22 PACK OF 5
PARWELD COLLET BODY 1.0MM 13N26 PACK OF 5
PARWELD COLLET 10N22 1.0MM PACK OF 5
GISS 865813 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6
PARWELD COLLET BODY 1.6MM 13N27 PACK OF 5
PARWELD COLLET 13N21 1.0MM PACK OF 5
PARWELD 13N23 COLLET 13M23 2.4MM PACK OF 5