• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Electrode holder clamp
"PARWELD 13N23 STANDARD COLLET 3/32""/2.4MM PK5"

"PARWELD 13N23 STANDARD COLLET 3/32""/2.4MM PK5"

Standard Collet

See technical information
References
Parweld:13N23
Rubix:2012573
EAN:5055365304350
brand logo
brand logo
Technical specifications
Typestandard collet
Diameter2.4 mm

Product details : "PARWELD 13N23 STANDARD COLLET 3/32""/2.4MM PK5"


Technical specifications


Attributes
Typestandard collet
Diameter2.4 mm
Show UNSPSC/ECL@SS
£ 1.83 excl. VAT
/ Each
£ 2.20 incl. VAT
  • Sold out

Check our products from related categories

GISS 865789 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 ELECTRODE HOLDERGISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4PARWELD CKE403 CABLE KIT ELEC HOLDER 400A 3MTGISS 865791 TIG CONSUMABLES 9/20 DIAMETER MM 2,4GISS 865813 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6GISS 865817 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4GISS 865790 TIG CONSUMABLES 9/20 DIAMETER MM 2 ELECTRODE HOLDERGISS 865816 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2GISS 865814 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2GISS 865792 TIG CONSUMABLES 9/20 DIAMETER MM 3,2GISS 865787 TIG CONSUMABLES 9/20 INSULATING RINGDRAPER 35049 1/16 ACETYLENE CUTTING NOZZLESPARTEX 879821 THORIE 2% WT20 RED BOX 10 %2 0 X 150 MMDRAPER 35037 TYPE 5 NOZZLE NO.5SPARTEX 879843 TRI-COMPOSITE LA15 LILAS BOX 10 %3 0 X 150 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap