GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4


Tig consumables 17/ 18/ 26

References
spartex:865815
rubix:217A2550
ean:3660338200076
TIG CONSUMABLES  17/ 18/ 26 Diameter mm 2,4
brand logo
Technical specifications
TypeTIG 17/18/26
Diameter2.4 mm
Length50 mm
See all Specifications

Product details : GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4


Tig consumables 17/ 18/ 26

Technical specifications


Attributes
TypeTIG 17/18/26
Diameter2.4 mm
Length50 mm
Type of assemblyStandard
Model10N24
Show UNSPSC/ECL@SS
£ 0.67 excl. VAT
/ Each
£ 0.80 incl. VAT
  • In stock: Next day delivery