ENERPAC GA45GC GAUGE ADAPTOR
45 Degree Angled Gauge Adapter Assembly
See technical informationSee documentsReferences
Enerpac:GA45GC
Rubix:80384857
Manufacturer :GA45GC
EAN:0662005385614


Technical specifications
| Max. service pressure | 700 bar |
|---|---|
| Connecting diameter | 3/8 '' |
| Type | gauge adaptor assembly |
Documents
Product details : ENERPAC GA45GC GAUGE ADAPTOR
45 Degree Angled Gauge adapter Assembly
Strengths
45° angled gauge improves visibility
Slim and narrow design
Easy to fit in a broad range of systems
Maximize controlled load movement
Glycerine dampened gauge with dual scale
Enerpac High Flow female coupler
Slim and narrow design
Easy to fit in a broad range of systems
Maximize controlled load movement
Glycerine dampened gauge with dual scale
Enerpac High Flow female coupler
Technical specifications
Attributes
| Max. service pressure | 700 bar |
|---|---|
| Connecting diameter | 3/8 '' |
| Type | gauge adaptor assembly |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 292.73 excl. VAT
/ Each
£ 351.28 incl. VAT
- In stock: Next day delivery