References
Aventics:R412003478
Rubix:273A9085
Manufacturer :R412003478


Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge; back connection with adjustable working-range indicator |
Product details : AVENTICS R412003478
Pressure gauge, Series PG1-SNL-ADJ
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge; back connection with adjustable working-range indicator |
| Material | housing: acrylonitrile-butadiene-styrene (abs); window: polystyrene; thread: brass |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 20.87 excl. VAT
/ Each
£ 25.04 incl. VAT
- Usually arrives within 14 working days