References
SMC:G36-10-N01
Rubix:129A6880
EAN:3618036105186

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | npt 1/8 '' |
| Type | pressure gauge |
Documents
Product details : SMC G36-10-N01 PRESSURE GAUGE
SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Max. service pressure | 10 bar |
| Connecting diameter | npt 1/8 '' |
| Type | pressure gauge |
| Material | die-cast aluminium |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 4 ) days