FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM


55A - Metric offset polygon wrenches

References
facom:55A.8X9
rubix:1235057
ean:3148516988676
brand logo
brand logo
Technical specifications
Opening8x9
Length182 mm
See all Specifications

Product details : FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight67 g
Packaged dimensions (D x W x H)187x45x14 mm
Package weight63 g
Opening8x9
Length182 mm
Weight60 g
FinishingSatin/Chrome
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 9.47 excl. VAT
/ Each
£ 11.36 incl. VAT
  • Usually arrives within 14 working days