Deep groove ball bearing Timken 6001-RS/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm

6001

See technical information

References

Timken:6001-RS/C3
Rubix:396A2456
EAN:0087796159372
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : TIMKEN 6001-RS-C3 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Sealingone rubber seal
Bearing Clearancec3
Series6000
Basic static load, radial - C0r2400 N
Basic dynamic load, radial - Cr5100 N
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories