Deep groove ball bearing NTN 6311LLBC3/5K, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6311LLBC3/5K
See technical informationSee documentsReferences
NTN:6311LLBC3/5K
Rubix:205A0425
EAN:4547359578157



Documents
Product details : NTN 6311LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1397 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 79500 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 40.02 excl. VAT
/ Each
£ 48.02 incl. VAT
- Delivery usually within ( 3 ) days
