Deep groove ball bearing Timken 6004-2RS-C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
6004
See technical informationReferences
Timken:6004-2RS-C3
Rubix:106A1155
Manufacturer :100416901
EAN:0087796292451




Product details : TIMKEN 6004-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 69,9 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6004 |
| Material | steel |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9400 N |
Show UNSPSC/ECL@SS
£ 116.70 excl. VAT
/ 30 pieces
£ 140.04 incl. VAT
- Delivery usually within ( 7 ) days
