Deep groove ball bearing SKF 6200-2RS2/C3GHH, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:6200-2RS2/C3GHH
Rubix:237A4083
Manufacturer :47959
EAN:07316570231403

Product details : SKF 6200-2RS2/C3GHH VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Designed for optimal performance, this deep-groove ball bearing combines durability with versatility. It withstands radial and axial loads in both directions while ensuring quick and easy installation. Thanks to its long-lasting lubrication system and effective sealing, this product meets the demands of harsh industrial environments. Its ability to operate at high speeds sets it apart as a reliable and durable choice.
Features:
This bearing features a single row of balls and a steel cage. The design with increased internal radial clearance (C3) minimizes internal friction and improves heat dissipation, promoting smooth rotation even at high speeds. Fluorinated rubber (FKM) lip seals provide effective protection against contaminants while retaining the lubricant. This product uses a grease based on perfluorinated polyether oil and PTFE. This grease is designed to provide exceptional thermal and chemical stability, making it suitable for applications requiring reliable performance at high temperatures over extended periods.
Maintenance:
Thanks to its sealed design, this bearing requires little maintenance. However, regular monitoring of operating conditions—particularly temperature and vibration—is recommended to detect any potential anomalies. Long-lasting lubrication reduces the need for maintenance and ensures optimal operation. Periodic inspections to check noise levels and rotational smoothness help extend its service life.
Sealing:
This bearing features fluorocarbon rubber (FKM) seals reinforced with a steel sheet metal reinforcement on both sides. This design ensures superior sealing and effectively protects against external contaminants such as dust, water, or chemicals. FKM seals offer excellent resistance to ozone, aging, and fluids, thereby helping to extend the bearing’s service life.
Brand Information:
Founded in 1907, SKF is a global leader in the field of mechanical bearings. Active in more than 40 industrial sectors, the company develops innovative solutions to improve the performance of rotating equipment. As the market leader, SKF supplies high-quality bearings, seals, and lubrication systems used wherever there is motion. With proven expertise, the brand remains a trusted partner in the industrial sector.
Key Features:
• High load capacity: withstands heavy radial loads and moderate axial loads.
• Long-lasting lubrication: reduces maintenance requirements thanks to high-temperature grease.
• Effective sealing: reliable protection against contaminants for improved durability.
• Smooth rotation: increased radial clearance (C3) to minimize friction and maximize speed.
Applications:
This deep-groove ball bearing is ideal for a wide range of industrial applications. It is particularly well-suited for electric motors, fans, pumps, and machine tools requiring reliable high-speed performance. Thanks to its design, which is resistant to high temperatures and thermal expansion, it perfectly meets the demands of environments subject to extreme conditions.
Features:
This bearing features a single row of balls and a steel cage. The design with increased internal radial clearance (C3) minimizes internal friction and improves heat dissipation, promoting smooth rotation even at high speeds. Fluorinated rubber (FKM) lip seals provide effective protection against contaminants while retaining the lubricant. This product uses a grease based on perfluorinated polyether oil and PTFE. This grease is designed to provide exceptional thermal and chemical stability, making it suitable for applications requiring reliable performance at high temperatures over extended periods.
Maintenance:
Thanks to its sealed design, this bearing requires little maintenance. However, regular monitoring of operating conditions—particularly temperature and vibration—is recommended to detect any potential anomalies. Long-lasting lubrication reduces the need for maintenance and ensures optimal operation. Periodic inspections to check noise levels and rotational smoothness help extend its service life.
Sealing:
This bearing features fluorocarbon rubber (FKM) seals reinforced with a steel sheet metal reinforcement on both sides. This design ensures superior sealing and effectively protects against external contaminants such as dust, water, or chemicals. FKM seals offer excellent resistance to ozone, aging, and fluids, thereby helping to extend the bearing’s service life.
Brand Information:
Founded in 1907, SKF is a global leader in the field of mechanical bearings. Active in more than 40 industrial sectors, the company develops innovative solutions to improve the performance of rotating equipment. As the market leader, SKF supplies high-quality bearings, seals, and lubrication systems used wherever there is motion. With proven expertise, the brand remains a trusted partner in the industrial sector.
Key Features:
• High load capacity: withstands heavy radial loads and moderate axial loads.
• Long-lasting lubrication: reduces maintenance requirements thanks to high-temperature grease.
• Effective sealing: reliable protection against contaminants for improved durability.
• Smooth rotation: increased radial clearance (C3) to minimize friction and maximize speed.
Applications:
This deep-groove ball bearing is ideal for a wide range of industrial applications. It is particularly well-suited for electric motors, fans, pumps, and machine tools requiring reliable high-speed performance. Thanks to its design, which is resistant to high temperatures and thermal expansion, it perfectly meets the demands of environments subject to extreme conditions.
Technical specifications
Attributes
| Logistic Weight | 32,4 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Usually arrives within 14 working days
