6013
Inner diameter | 65 mm |
---|---|
Outer diameter | 100 mm |
Width | 18 mm |
Packaged dimensions (D x W x H) | 104,8512x104,8512x29,3116 mm |
---|---|
Package weight | 472,2 g |
Inner diameter | 65 mm |
Outer diameter | 100 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6013 |
Material | Steel |
Basic static load, radial - C0r | 23500 N |
Basic dynamic load, radial - Cr | 30500 N |
Usually arrives within 14 working days