NTN - Deep Groove Ball Bearing - 63206LLU/2AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 23.8 mm |
Logistics dimensions (L x W x H) | 62x62x23,8 mm |
---|---|
Logistic Weight | 300 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 23.8 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Weight | 0.33 kg |
Usually arrives within 14 working days