Deep groove ball bearing Timken 6015, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
6015
See technical informationReferences
Timken:6015
Rubix:106A0455
Manufacturer :100417162
EAN:0087796294967




Product details : TIMKEN 6015 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 31,75x121,412x121,412 mm |
|---|---|
| Package weight | 634,6 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6015 |
| Material | steel |
| Basic static load, radial - C0r | 33100 N |
| Basic dynamic load, radial - Cr | 40100 N |
Show UNSPSC/ECL@SS
£ 42.06 excl. VAT
/ Each
£ 50.47 incl. VAT
- Delivery usually within ( 7 ) days
