Deep groove ball bearing SNR 6004NREE, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6004NREE
Rubix:103A9260
EAN:3413520109110



Product details : SNR 6004NREE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, friction seals on both sides.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- Delivery usually within ( 3 ) days
