6200
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 29 g |
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Usually arrives within 14 working days