Deep groove ball bearing FAG 607-2Z-HLN-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm


Deep groove ball bearing

References
fag:607-2Z-HLN-C3
rubix:244A3955
manufacturer :0629066660030
ean:4054372940255
brand logo
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : FAG 607-2Z-HLN-C3 0629066660030 DEEP GROOVE BALL BEARING


This FAG rigid ball bearing is the ideal solution for many industrial applications, ensuring robustness and durability. Its technical features and sophisticated design make it an essential choice for industrial companies looking for reliable, high-performance solutions.

Features:
This single-row rigid ball bearing features a sheet steel cage and two metal flanges.

Maintenance:
Maintenance of this rigid bearing is simplified by its design and resistant materials. The metal flanges provide effective protection against contaminants. This product is pre-lubricated at the factory, reducing the frequency of maintenance interventions. To ensure optimum performance and prolong product life, it is recommended to check the condition of the bearing.

Sealing:
This bearing model is equipped with two metal flanges which play a crucial role in protecting the product from external contaminants. Although these flanges do not provide a total seal, they do offer a solid barrier against medium-sized contaminants, thus preserving the integrity of the bearing. This type of protection is suitable for environments moderately exposed to fine particles or moisture.

Brand information:
INA, a brand of the Schaeffler Group, is recognized worldwide for its expertise in the manufacture of high-precision components and systems for the industrial and automotive sectors. Since its foundation in 1946, INA has distinguished itself through continuous innovation in the design of bearings, linear guides and advanced mechanical solutions. Thanks to a strong capacity for innovation, the brand offers robust, reliable products that meet performance and durability requirements. By integrating the latest technologies, INA plays a key role in improving the operational performance of many industries, contributing to increased efficiency and reduced maintenance costs.
Deep groove ball bearing 60..-2Z, single row, shields, steel sheet metal cage

Strengths

- Uniform load distribution: the single-row ball design provides balanced load distribution, improving product stability.
- Sheet steel cage: reinforces the bearing structure, reducing the risk of deformation under pressure.
- Two metal flanges: protect the bearing from medium-sized external contaminants.
- High-quality materials: extend product life, reducing wear and maintaining consistent performance over time.

Applications

This single-row rigid ball bearing is designed for a wide variety of industrial applications. It is particularly recommended for machine tools, electric motors, pumps and compressors, where stability and durability are paramount. The two integrated metal flanges offer additional protection. However, for environments with a very high risk of dust or moisture contamination, a model with seals would be more suitable.

Technical specifications


Attributes
Logistic Weight7 g
Inner diameter7 mm
Outer diameter19 mm
Width6 mm
SealingTwo metal shields
Bearing ClearanceC3
Series60..-2Z
Reference speed37000 rpm
Limit speed45500 rpm
Basic static load, radial - C0r889 N
Basic dynamic load, radial - Cr2340 N
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
  • In stock: Next day delivery

Check our products from related categories