Deep groove ball bearing Timken 6200-2RS-C3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm

6200

See technical information

References

Timken:6200-2RS-C3
Rubix:106A1250
Manufacturer :100417006
EAN:0087796292963
brand logo

Technical specifications

Inner diameter10 mm
Outer diameter30 mm
Width9 mm
See all Specifications

Product details : TIMKEN 6200-2RS-C3 BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight33,1 g
Inner diameter10 mm
Outer diameter30 mm
Width9 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Materialsteel
£ 55.80 excl. VAT
/ 20 pieces
£ 66.96 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories