Deep groove ball bearing NTN 63310LLU/2AS, Outer diameter: 110 mm | Width: 44.4 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 63306LLU/2AS
See technical informationSee documentsReferences
NTN:63310LLU/2AS
Rubix:205A0641
EAN:4547359583137



Documents
Product details : NTN 63310LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x44,4 mm |
|---|---|
| Logistic Weight | 1735 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 85.02 excl. VAT
/ Each
£ 102.02 incl. VAT
- Usually arrives within 14 working days
