6201
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6201 |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 6800 N |
Usually arrives within 14 working days