Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistic Weight | 191 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing Steel |
Cage | Steel |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 11000 N |
Basic dynamic load, radial - Cr | 16800 N |
Weight | 0.191 kg |
In stock: Next day delivery